
Bathtub, 66-1/8 in L, 31-1/2 in W
Mfr # 700526000000090
Zoro # G308451532
product price: $2,287.99
/ea
Item requires special delivery charges. A $1,830.00 per item surcharge will be applied.
Key Features
Length
66-1/8 in
Width
31-1/2 in
Height
18-1/4 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700526000000090
Zoro #
G308451532
UPC #
4067116990041
Country of Origin
Egypt
Dimensions
Length
66-1/8 in
Width
31-1/2 in
Height
18-1/4 in
Details
Item
Bathtub
Finish
White
Description
Bathtub No.1 66 1/8"X311⁄2", Freestanding,White Overflow Cover
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.