Zoro Homepage

Bathtub, 70.88 L, 31.5 W, White

  • Mfr # 700453800000090

  • Zoro # G407048077


product price: $4,615.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
31.5
Color
White
Height
18.88
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700453800000090
Zoro #
G407048077
UPC #
4053424727851
Country of Origin
Egypt

Dimensions

Length
70.88
Width
31.5
Height
18.88

Details

Item
Bathtub
Color
White
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.