
Bathtub Paiova 1700x1000mm white corner le. w.integrated panel US
Mfr # 700264000000090
Zoro # G012377753
product price: $4,123.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Length
66.88 in
Width
39.38 in
Height
18.88 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700264000000090
Zoro #
G012377753
UPC #
4021534824548
Country of Origin
Egypt
Dimensions
Length
66.88 in
Width
39.38 in
Height
18.88 in
Details
Finish
White
Description
- •With one backrest slope on left
- •With integrated acrylic panel front and support frame
- •Complies with the following standards: CSA B45.5/IAPMO Z124
- •White finish
- •cUPC Listed
- •Covered under Duravit 5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.