
Bathtub Paiova 1700x1000mm white corner ri. w.integrated panel US
Mfr # 700265000000090
Zoro # G512377772
product price: $4,082.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Length
66.88 in
Width
39.38 in
Height
18.88 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700265000000090
Zoro #
G512377772
UPC #
4021534824555
Country of Origin
Egypt
Dimensions
Length
66.88 in
Width
39.38 in
Height
18.88 in
Details
Finish
White
Description
- •With one backrest slope on right
- •With integrated acrylic panel front and support frame
- •Complies with the following standards: CSA B45.5/IAPMO Z124
- •White finish
- •cUPC Listed
- •Covered under Duravit 5-year warranty
- •Drain sold separately. For compatible drain see Duravit #792823100000090
- •For compatible tile flange see Duravit #790112000000000
- •For compatible head rest see Duravit #790001000000000
- •Need help with a home project? Let us do it for you - 1 800 HOME DEPOT or visit Home Depot.com/services
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.