Shop DURAVIT
See all product information
Create Account
Bathtub Starck New 59"X27 1/2" , Built-In White
Mfr # 700331000000090
Zoro # G5197894
product price: $913.25
/ea
Free Shipping & Returns
Key Features
Length
59"
Width
27-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700331000000090
- Zoro #
- G5197894
- UPC #
- 4021534894862
- Country of Origin
- Germany
Dimensions
- Length
- 59"
- Width
- 27-1/2"
Details
- Item
- Duravit Starck 59" x 27 1/2" Soaking Bathtub White
Description
Duravit Starck 59" x 27 1/2" Soaking Bathtub White, designed by Philippe Starck Features: • See installation specifications here: pro.duravit.us/p/700331000000090 • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom • Complies with the following standards: CSA B45.5/IAPMO Z124 • cUPC® listed • Must purchase panels separately depending on installation needs: ST8922 (back-to-wall), ST8936 (niche/alcove), ST8915 (corner right), or ST8908 (corner left)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.