Bidet wall mounted 54cm Happy D.2 white with OF with TP 1 TH

  • Mfr # 2258150000

  • Zoro # G412372891


product price: $445.25
/ea
Free Shipping & Returns

Key Features

Width
21.25 in
Seat Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2258150000
Zoro #
G412372891
UPC #
4021534855870
Country of Origin
France

Dimensions

Width
21.25 in
Seat Height
11.25 in

Description

  • •Coordinates with a wide variety of toilet styles
  • •Delivers a vertical spray that provides a gentle stream for localized cleansing of the body
  • •All hardware for installation included
  • •Designed in Germany
  • •Constructed of premium materials
  • •Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.