
Brioso Floor Standing Vanity Unit White High Gloss
Mfr # BR440302222
Zoro # G408474813
product price: $1,296.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Length
40.125 in
Width
18.875 in
Height
26.875 in
Material
Décor
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR440302222
Zoro #
G408474813
UPC #
4053424596853
Country of Origin
Germany
Dimensions
Length
40.125 in
Width
18.875 in
Height
26.875 in
Details
Material
Décor
Finish
White
Description
- •
- •All necessary parts and hardware for assembly and installation are included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.