Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Duravit Brioso Wall Mounted Vanity Kit European Oak BR000601052

Brioso Wall Mounted Vanity Kit European Oak (Discontinued)

  • Mfr # BR000601052
  • Zoro # G808474192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR000601052
Zoro #
G808474192
UPC #
4063382019011
Country of Origin
Germany

Dimensions

Length
24.375 in
Width
18.875 in
Height
21.75 in

Details

Finish
European Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.