Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brioso Wall Mounted Vanity Kit White High Gloss

  • Mfr # BR000602222

  • Zoro # G608474095


product price: $1,343.45
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
24.375 in
Width
18.875 in
Height
21.75 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR000602222
Zoro #
G608474095
UPC #
4063382019004
Country of Origin
Germany

Dimensions

Length
24.375 in
Width
18.875 in
Height
21.75 in

Details

Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.