Zoro Homepage

C.1 Single Lever Washbasin Faucet Chrome

  • Mfr # C11030001U10

  • Zoro # G502196420


product price: $445.25
/ea
Free Shipping & Returns

Key Features

Width
1 5/8 in
Length
6 1/2 in
Height
10-3/8 in
Weight
4.475 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11030001U10
Zoro #
G502196420
UPC #
7612158491376
Country of Origin
Switzerland

Dimensions

Width
1 5/8 in
Length
6 1/2 in
Height
10-3/8 in

Details

Weight
4.475 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.