Zoro Homepage

C.1 Single Lever Washbasin Faucet Chrome

  • Mfr # C11040001U10

  • Zoro # G902196402


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Width
1 5/8 in
Length
7 3/4 in
Height
12 5/8 in
Weight
5.512 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11040001U10
Zoro #
G902196402
UPC #
7612158491437
Country of Origin
Switzerland

Dimensions

Width
1 5/8 in
Length
7 3/4 in
Height
12 5/8 in

Details

Weight
5.512 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.