Zoro Homepage
This item is Discontinued.
Duravit Cape Cod Above-Counter Bathroom Sink White 2328480000

Cape Cod Above-Counter Bathroom Sink White (Discontinued)

  • Mfr # 2328480000
  • Zoro # G008454659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2328480000
Zoro #
G008454659
UPC #
4021534955341
Country of Origin
Unknown

Dimensions

Overall Length
18.875 in
Overall Width
18.875 in
Overall Height
3.875 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.