Zoro Homepage

Console Support Beneath Console 1000mm 84X1000X14mm

  • Mfr # UV998600000

  • Zoro # G608451546


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
0.5 in
Height
3.25 in
Length
39.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV998600000
Zoro #
G608451546
UPC #
4053424035321
Country of Origin
Germany

Dimensions

Width
0.5 in
Height
3.25 in
Length
39.375 in

Details

Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.