Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Code Bathroom Sink 03426500002 White

  • Mfr # 03426500002

  • Zoro # G7953624


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25-5/8 in
Overall Width
19-1/8 in
Overall Height
6-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03426500002
Zoro #
G7953624
UPC #
4021534822407
Country of Origin
Egypt

Dimensions

Overall Length
25-5/8 in
Overall Width
19-1/8 in
Overall Height
6-7/8 in

Description

Duravit D-Code 25 5/8'' x 18 7/8'' Bathroom Sink White, designed by sieger design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.