Zoro Homepage

D-Code Bathroom Sink 03428500302 White

  • Mfr # 03428500302

  • Zoro # G7951649


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33-1/2 in
Overall Width
19-1/8 in
Overall Height
7-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03428500302
Zoro #
G7951649
UPC #
4021534458569
Country of Origin
Egypt

Dimensions

Overall Length
33-1/2 in
Overall Width
19-1/8 in
Overall Height
7-1/8 in

Description

Duravit D-Code 33 1/2'' x 18 7/8'' Bathroom Sink White, designed by sieger design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.