Zoro Homepage

D-Code Drop-In Bathroom Sink 0337540030 White

  • Mfr # 0337540030

  • Zoro # G7957370


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 1/2 in
Overall Width
17 1/8 in
Overall Height
7 5/8 in
Weight
25.133 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0337540030
Zoro #
G7957370
UPC #
4021534346354
Country of Origin
Egypt

Dimensions

Overall Length
21 1/2 in
Overall Width
17 1/8 in
Overall Height
7 5/8 in

Details

Weight
25.133 lb

Description

Duravit D-Code 21 1/2'' x 17 1/8'' Bathroom Sink White, designed by sieger design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.