
D-Neo Elongated Toilet Seat with Soft Closure White
Mfr # 0026290000
Zoro # G516210662
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Includes
Toilet Seat, Lid
Width
14.75 in
Front Type
Closed
Power Cord Length
19.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0026290000
Zoro #
G516210662
UPC #
4063382179784
Country of Origin
China
Dimensions
Width
14.75 in
Power Cord Length
19.25 in
Details
Includes
Toilet Seat, Lid
Front Type
Closed
Material
Plastic
Color
White
Description
Add elegance to your lavatory with this product. This toilet seat is constructed from robust plastic to ensure sturdiness. Its white finish makes the seat and cover look sophisticated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.