
D-Neo One-Piece Toilet White High Gloss 15 1/2 X28 X28 3/4 -
Mfr # 20080100U3
Zoro # G508469146
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Length (In.)
15-1/2 in
Height
28-3/4 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20080100U3
Zoro #
G508469146
UPC #
4063382166753
Country of Origin
Egypt
Dimensions
Width
28 in
Length (In.)
15-1/2 in
Height
28-3/4 in
Details
Finish
White
Description
D-Neo One-Piece Toilet White High Gloss 15 1/2 "X28 "X28 3/4 " - 20080100U3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.