Zoro Homepage

D-Neo Small Handrinse Sink White

  • Mfr # 0739400041

  • Zoro # G408460205


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.75 in
Overall Width
8.625 in
Overall Height
5.5 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0739400041
Zoro #
G408460205
UPC #
4063382135544
Country of Origin
Tunisia

Dimensions

Overall Length
15.75 in
Overall Width
8.625 in
Overall Height
5.5 in

Details

Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.