D-Neo Two-Piece Toilet White High Gloss 14 3/4 X27 1/2 X16 3/4 -

  • Mfr # 2006010000

  • Zoro # G408582532


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Width
27-1/2 in
Length (In.)
14-3/4 in
Finish
White
Height
16-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2006010000
Zoro #
G408582532
UPC #
4063382166647
Country of Origin
Egypt

Dimensions

Width
27-1/2 in
Length (In.)
14-3/4 in
Height
16-3/4 in

Details

Finish
White

Description

D-Neo Two-Piece Toilet White High Gloss 14 3/4 "X27 1/2 "X16 3/4 " - 2006010000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.