Zoro Homepage

D-Neo Vanity Sink White

  • Mfr # 2367100000

  • Zoro # G408455515


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Length
39.625 in
Width
18.875 in
Height
6.75 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2367100000
Zoro #
G408455515
UPC #
4063382016096
Country of Origin
Egypt

Dimensions

Length
39.625 in
Width
18.875 in
Height
6.75 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.