Zoro Homepage

D-Neo Washbowl White

  • Mfr # 2371400070

  • Zoro # G808460348


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.75 in
Overall Width
15.75 in
Overall Height
4.875 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2371400070
Zoro #
G808460348
UPC #
4063382136015
Country of Origin
Egypt

Dimensions

Overall Length
15.75 in
Overall Width
15.75 in
Overall Height
4.875 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.