Zoro Homepage

Durasquare Bathroom Sink White

  • Mfr # 2353500044

  • Zoro # G508460303


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.625 in
Overall Width
18.5 in
Overall Height
5.75 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2353500044
Zoro #
G508460303
UPC #
4053424611877
Country of Origin
Germany

Dimensions

Overall Length
19.625 in
Overall Width
18.5 in
Overall Height
5.75 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.