Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durasquare Metal Console Black Matt

  • Mfr # 0031134600

  • Zoro # G308460329


product price: $1,024.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
26.125 in
Overall Width
15 in
Overall Height
29.125 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0031134600
Zoro #
G308460329
UPC #
4053424516820
Country of Origin
Germany

Dimensions

Overall Length
26.125 in
Overall Width
15 in
Overall Height
29.125 in

Details

Finish
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.