Zoro Homepage

DuraStyle Basic One-Piece Toilet White

  • Mfr # 21960100U2

  • Zoro # G006503250


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
28.13
Finish
White
Length (In.)
14.38
Height
29.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21960100U2
Zoro #
G006503250
UPC #
4053424912752
Country of Origin
China

Dimensions

Width
28.13
Length (In.)
14.38
Height
29.13

Details

Color
White
Item
Toilets
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.