Zoro Homepage
This item is Discontinued.
Duravit Durastyle Toilet Seat 0063710000 White 0063710000

Durastyle Toilet Seat 0063710000 White (Discontinued)

  • Mfr # 0063710000
  • Zoro # G7957632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063710000
Zoro #
G7957632
UPC #
4021534856532
Country of Origin
Germany

Dimensions

Width
16 5/8 in
Height
1-3/4 in
Length (In.)
14 1/8 in

Details

Color
White
Item
PEN WTR CLST WS1 8L YB

Description

Duravit DuraStyle Toilet Seat White, Designed by Matteo Thun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.