Duravit 23106000002 D-Code 18" Ceramic Vanity Top
- Mfr # 23106000002
- Zoro # G5202548
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 5/8 in
Overall Width
18 1/8 in
Overall Height
6 7/8 in
Weight
39.242 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23106000002
- Zoro #
- G5202548
- UPC #
- 4021534395253
- Country of Origin
- Germany
- Weight
- 39.242 lb
Dimensions
- Overall Length
- 23 5/8 in
- Overall Width
- 18 1/8 in
- Overall Height
- 6 7/8 in
Description
Duravit D-Code 23 5/8'' x 18 1/8'' Bathroom Sink White, designed by sieger design Features: • See installation specifications here: pro.duravit.us/p/23106000002 • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html • Complies with following standards: ASME A112.19.2/CSA B45.1 • cUPC® listed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.