Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duravit Architec, 60" L, 32" W

  • Mfr # 700353000000090

  • Zoro # G5198944


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Length
60"
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700353000000090
Zoro #
G5198944
UPC #
4021534909580
Country of Origin
Germany

Dimensions

Length
60"
Width
32"

Details

Item
Duravit Architec

Description

Duravit Architec 60" x 32" Soaking Bathtub with panel height 19 1/4, drain right, White, designed by Frank Huster
Features:
• See installation specifications here: pro.duravit.us/p/700353000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.