Duravit Architec 60" x 30" Soaking Bathtub, 60 in L, 29 7/8 in W

  • Mfr # 700442000000090

  • Zoro # G5197772


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
29 7/8 in
Height
14-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700442000000090
Zoro #
G5197772
UPC #
4053424676074
Country of Origin
Germany

Dimensions

Length
60 in
Width
29 7/8 in
Height
14-5/8 in

Details

Item
Duravit Architec 60" x 30" Soaking Bathtub

Description

Duravit Architec 60" x 30" Soaking Bathtub White with panel height 20 1/2, drain right, White, designed by Frank Huster
Features:
• See installation specifications here: pro.duravit.us/p/7004420000000901
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.