Zoro Homepage

Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W

  • Mfr # 700355000000090

  • Zoro # G5198113


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Length
60"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700355000000090
Zoro #
G5198113
UPC #
4021534937828
Country of Origin
Germany

Dimensions

Length
60"
Width
30"

Details

Item
Duravit Architec 60" x 30" Soaking Bathtub White

Description

Duravit Architec 60" x 30" Soaking Bathtub White with panel height 19 1/4, drain right, White, designed by Frank Huster
Features:
• See installation specifications here: pro.duravit.us/p/700355000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.