Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duravit Cape Cod, 73" L, 34-7/8" W

  • Mfr # 700330000000090

  • Zoro # G5195934


product price: $6,840.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
73"
Width
34-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700330000000090
Zoro #
G5195934
UPC #
4053424037271
Country of Origin
Germany

Dimensions

Length
73"
Width
34-7/8"

Details

Item
Duravit Cape Cod

Description

Duravit Cape Cod 73" x 34 7/8" Freestanding Bathtub White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/700330000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• With seamless high-quality finish that creates a soft matt and warm velvety feel as well as anti-slip surface structure for extra safety
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.