Zoro Homepage

Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W

  • Mfr # 700406000000090

  • Zoro # G5198016


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Length
60"
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700406000000090
Zoro #
G5198016
UPC #
4053424020358
Country of Origin
Germany

Dimensions

Length
60"
Width
32"

Details

Item
Duravit D-Code 60" x 32" Soaking Bathtub White

Description

Duravit D-Code 60" x 32" Soaking Bathtub White (Min Order Qty = 10 pcs), designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/700406000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.