
Duravit Starck 66 7/8" x 29 1/2" Soaking Bathtub White, 66-7/8" L, 29-1/2" W
Mfr # 700335000000090
Zoro # G5197858
product price: $1,392.99
/ea
Free Shipping & Returns
Key Features
Length
66-7/8"
Width
29-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700335000000090
Zoro #
G5197858
UPC #
4021534894909
Country of Origin
Germany
Dimensions
Length
66-7/8"
Width
29-1/2"
Details
Item
Duravit Starck 66 7/8" x 29 1/2" Soaking Bathtub White
Description
Duravit Starck 66 7/8" x 29 1/2" Soaking Bathtub White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/700335000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: ST8777 (back-to-wall), ST8938 (niche/alcove), ST8782 (corner right), or ST8787 (corner left)
Features:
• See installation specifications here: pro.duravit.us/p/700335000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: ST8777 (back-to-wall), ST8938 (niche/alcove), ST8782 (corner right), or ST8787 (corner left)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.