Shop DURAVIT
See all product information
Create Account
Duravit WD5008011090 DuraSystem Plastic Actuator Plate
- Mfr # WD5008011090
- Zoro # G410795289
product price:Â
$
69.19
/ea
Key Features
For Use With
Duravit WD1022 In-Wall Toilet Tank Carrier
Finish
White
Color
White
Width
9.625
Length
5.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD5008011090
- Zoro #
- G410795289
- UPC #
- 4063382159496
- Country of Origin
- China
Dimensions
- Width
- 9.625
- Length
- 5.875 in
Details
- For Use With
- Duravit WD1022 In-Wall Toilet Tank Carrier
- Finish
- White
- Color
- White
- Material
- Metal
- Item
- DuraSystem A1 Mechanical Dual-Flush Actuator
- Fits Brand
- Duravit
Description
Your bathroom should be a place of rest, comfort and relaxation. Our Duravit bathroom ceramics and bathroom furniture series are designed by renowned designers and manufactured by experts. They have been providing customers with the best quality, sophisticated functionality and attractive aesthetics for more than 200 years. We have made it our mission to Upgrade Your Everyday to a new level of comfort. Whether it's new construction, a renovation or setting targeted accents: With our high-quality bathroom furniture and our durable bathroom ceramics, you can create a stylish and relaxing atmosphere in no time at all by taking advantage of the interplay between shower, bathtub, faucets and accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.