Zoro Homepage

Elektronik-Urinal Me By Starck Whitef.Battery Supplyrimlessus

  • Mfr # 2809310092

  • Zoro # G108590028


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Height
23.875 in
Finish
White
Width
13.75 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809310092
Zoro #
G108590028
UPC #
4053424088006
Country of Origin
Unknown

Dimensions

Height
23.875 in
Width
13.75 in
Length
11.75 in

Details

Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.