Furniture basin 1030mm ME by STARCK white with OF with TP w.o.TH W

  • Mfr # 23361000601

  • Zoro # G907047983


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
40.5
Overall Width
19.25
Overall Height
6.88
Weight
57.32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23361000601
Zoro #
G907047983
UPC #
4053424179001
Country of Origin
Germany

Dimensions

Overall Length
40.5
Overall Width
19.25
Overall Height
6.88

Details

Item
Bathroom Sinks
Color
White
Weight
57.32
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.