Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture Basin, 24 3/4", Me By Starck

  • Mfr # 2336630000

  • Zoro # G2905378


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 3/4 in
Overall Width
19 1/4 in
Overall Height
7 1/8 in
Weight
38.801 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2336630000
Zoro #
G2905378
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24 3/4 in
Overall Width
19 1/4 in
Overall Height
7 1/8 in

Details

Item
Furniture Basin,24 3/4",Me By Starck
Weight
38.801 lb

Description

Furniture Basin,24 3/4 In.,Me By Starck

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.