Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duravit Furniture Basin 25" Durastyle w/Overflow+FaucetDeck, 1 Hole Wh 2320650000

Furniture Basin 25" Durastyle w/Overflow+FaucetDeck, 1 Hole Wh (Discontinued)

  • Mfr # 2320650000
  • Zoro # G5196564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320650000
Zoro #
G5196564
UPC #
4021534854316
Country of Origin
Germany

Dimensions

Overall Length
25 5/8 in
Overall Width
18 7/8 in
Overall Height
6 1/2 in

Details

Weight
40.345 lb

Description

Duravit DuraStyle 25 5/8'' x 18 7/8'' Bathroom Sink White, designed by Matteo Thun & Antonio Rodriguez
Features:
• See installation specifications here: pro.duravit.us/p/2320650000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.