Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture basin 32 5/8 ME by STARCK

  • Mfr # 2342830000

  • Zoro # G607047818


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
32.63
Overall Width
15.75
Overall Height
7.13
Weight
38.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2342830000
Zoro #
G607047818
UPC #
4053424383811
Country of Origin
Germany

Dimensions

Overall Length
32.63
Overall Width
15.75
Overall Height
7.13

Details

Item
Bathroom Sinks
Color
White
Weight
38.58
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.