This item is Discontinued.

Duravit Furniture Basin 785mm Durastyle White W.Of W.Tp 3 Th Comp. Wg 23377800301

Furniture Basin 785mm Durastyle White W.Of W.Tp 3 Th Comp. Wg (Discontinued)

  • Mfr # 23377800301
  • Zoro # G508460266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23377800301
Zoro #
G508460266
UPC #
4021534977244
Country of Origin
Germany

Dimensions

Overall Length
30.875 in
Overall Width
15.75 in
Overall Height
6.75 in

Details

Body Material
Ceramic
Standards
cUPC Listed
Number of Holes
3
Finish
White
Includes
Overflow
Bowl Shape
Rectangular

Description


  • •Drop-in installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.