Zoro Homepage

Furniture washbasin 120 cm D-Code white with OF TP 3 TH

  • Mfr # 03481200302

  • Zoro # G812377748


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Length
47.25 in
Width
19.25 in
Finish
White
Depth
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03481200302
Zoro #
G812377748
UPC #
4021534853340
Country of Origin
Egypt

Dimensions

Length
47.25 in
Width
19.25 in
Depth
7.13 in

Details

Finish
White

Description

  • •Part of the D-code collection
  • •Designed in Germany
  • •cUPC listed
  • •ADA compliant
  • •Installation hardware included
  • •Covered under Duravit's 5 year warranty
  • •White finish
  • •Integral sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.