Handrinse basin 450mm ME by STARCK white w.OF w.TP TH prepunched

  • Mfr # 0719450010

  • Zoro # G207048543


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
17.75
Overall Width
12.63
Overall Height
6.13
Weight
21.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0719450010
Zoro #
G207048543
UPC #
4021534966675
Country of Origin
Germany

Dimensions

Overall Length
17.75
Overall Width
12.63
Overall Height
6.13

Details

Item
Bathroom Sinks
Color
White
Weight
21.61
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.