This item is Discontinued.

Duravit Handrinse Basin 50 Cm Happy D.2 White W/O Of W.Tp Th Left Wg 07115000091

Handrinse Basin 50 Cm Happy D.2 White W/O Of W.Tp Th Left Wg (Discontinued)

  • Mfr # 07115000091
  • Zoro # G008460025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07115000091
Zoro #
G008460025
UPC #
4021534942211
Country of Origin
Tunisia

Dimensions

Overall Length
19.625 in
Overall Width
8.625 in
Overall Height
4.375 in

Details

Body Material
Ceramic
Number of Holes
1
Finish
White
Bowl Shape
Rectangular
Standards
cUPC Listed; ASME Certified; ADA Compliant

Description


  • •Wall-mounted installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.