Zoro Homepage

Happy D.2 Bathroom Sink 2318800000 White

  • Mfr # 2318800000

  • Zoro # G7952933


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 1/2 in
Overall Width
19 7/8 in
Overall Height
6 3/4 in
Weight
49.163 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2318800000
Zoro #
G7952933
UPC #
4021534855955
Country of Origin
Germany

Dimensions

Overall Length
31 1/2 in
Overall Width
19 7/8 in
Overall Height
6 3/4 in

Details

Weight
49.163 lb

Description

Duravit Happy D.2 31 1/2'' x 19 7/8'' Bathroom Sink White, designed by sieger design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.