
Happy D.2 Plus Above-Counter Bathroom Sink White
Mfr # 2359400000
Zoro # G612378570
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.75 in
Overall Width
15.75 in
Bowl Depth
6.5 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2359400000
Zoro #
G612378570
UPC #
4053424689982
Country of Origin
Germany
Dimensions
Overall Length
15.75 in
Overall Width
15.75 in
Bowl Depth
6.5 in
Details
Finish
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.