Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happy D.2 Plus Bathtub White

  • Mfr # 700453000000090

  • Zoro # G808437210


product price: $4,136.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
70.875 in
Width
31.5 in
Height
18.875 in
Finish
White/Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700453000000090
Zoro #
G808437210
UPC #
4053424892344
Country of Origin
Egypt

Dimensions

Length
70.875 in
Width
31.5 in
Height
18.875 in

Details

Finish
White/Graphite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.