Zoro Homepage

Happy D.2 Plus C-Bonded Set With Metal Console Brushed Walnut

  • Mfr # HP4742O6969

  • Zoro # G408476602


product price: $2,939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
30.5 in
Width
19.25 in
Height
33.5 in
Finish
Walnut Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP4742O6969
Zoro #
G408476602
UPC #
4053424995403
Country of Origin
Germany

Dimensions

Length
30.5 in
Width
19.25 in
Height
33.5 in

Details

Finish
Walnut Brushed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.