Zoro Homepage

Head Ceramic Hot Rim Mounted

  • Mfr # T537844

  • Zoro # G308589938


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Height
1.125 in
Overall Length (In.)
4.375 in
Width
5.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T537844
Zoro #
G308589938
UPC #
7612158495879
Country of Origin
Unknown

Dimensions

Height
1.125 in
Overall Length (In.)
4.375 in
Width
5.875 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.