Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ketho Wall-Mounted Vanity Unit Kt664504949 Graphite Matt

  • Mfr # KT664504949

  • Zoro # G7955079


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Width
17-7/8 in
Length
39-3/8 in
Height (In.)
18-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT664504949
Zoro #
G7955079
UPC #
4021534724589
Country of Origin
Germany

Dimensions

Width
17-7/8 in
Length
39-3/8 in
Height (In.)
18-7/8 in

Description

Duravit Ketho 39 3/8'' x 18 1/4'' Wall-Mounted Vanity Unit Graphite Matt, designed by Christian Werner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.