Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cube C-Bonded Set Wall-Mounted Lc6928O2222 White High Gloss

  • Mfr # LC6928O2222

  • Zoro # G7953633


product price: $3,223.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Width
18-7/8 in
Length
39-3/8 in
Height (In.)
19-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC6928O2222
Zoro #
G7953633
UPC #
4053424414133
Country of Origin
Germany

Dimensions

Width
18-7/8 in
Length
39-3/8 in
Height (In.)
19-5/8 in

Description

Duravit L-Cube 39 3/8'' x 18 7/8'' Wall-Mounted Vanity Unit White High Gloss, designed by Christian Werner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.